Add More Items
View All Quick Selects
Below you can add an image for 'aluminum conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$266.72
Per 100
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W, Aluminum, 800 LBS Load Cap
$1,306.52
Grounding Bushing, Threaded Type; 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; Threaded PVC Coated Rigid Conduit Used On; Copper/Aluminum Conductor Material; Etl, Ul (Canada and Us) Approval
$86.88
Each
Eaton Crouse-Hinds Series Condulet Series 5 Integral Gasket Cover, Aluminum, 2-1/2" or 3"
$2,387.56
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/2"
$6,187.64
Oz-Gedney Type LR Conduit Body, 1 In Hub, Length: 6-1/4 In, 2 In Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 Awg) Conductors, 12 Cu-In Volume, Third Party Certification: Ul File Number E-1
$4,198.32
Oz-Gedney BS-A Series Domed Top Design Cover, 2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 51
$24.04
1 Grounding Bushing
$75.09
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 3.3510" L X 1.25" W, Aluminum, 600 LBS Load Cap
$1,008.46
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 2-1/2"
$26,376.88
1-1/4 Al Eys Sealing Fitting
$222.94
4" Aluminum Rigid Conduit
Total Availability: Out of Stock
$2,813.27
Per 100 Feet
2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$4,871.94
1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$5,964.83
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Insulated, #4-14 Awg Lug Size, Malleable Iron, 1/2"
$1,053.80
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Insulated, #4-14 Awg Lug Size, Malleable Iron, 3/4"
$2,075.04
3/4 Al Eys Sealing Fitting
$177.42
1 Al Form 7 LB Fitting
$163.14
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/4", Recessed
$10.44
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/2", Recessed
$14.99
20
Popularity
Default